Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-2150000
Zoro # G111208712
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2150000
- Zoro # G111208712
- UPC # 4048879339964
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Outside Diameter | 5.2 mm |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CSA, UL (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Resistance Properties | Chemical Resistant |
Product Type | Control Cable |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Includes Ground | Yes |
Conductor Configuration | Single |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Gray, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bus Drop Cable, 10 AWG, 0.51" OD, 500 ft L (40856702)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70Q125-4)
- BECKETT Switch-Safety 125-250 VAC Drill Clamp (UR rated) (1502UR)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- ANCOR White Triplex Cable - 10/3 AWG - Flat - 300' (131130)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426500)
- HARBOUR INDUSTRIES 10 AWG, UL 1199 Lead Wire, 37 Strand, 200C, 600V, Silver plated copper, PTFE, Black, Sold by the FT (J4461-0)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. CL (E3682)
- Murrelektronik Electrical Wire & Cable