Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-2140000
Zoro # G411208689
product price: $266.89
/ea
Free Shipping & Returns
$266.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2140000
- Zoro # G411208689
- UPC # 4048879313896
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Voltage | 300 V AC |
Conductor Material | Copper |
Conductor Configuration | Single |
Maximum Operating Temperature | 80 Degrees C |
Product Type | Control Cable |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Conductor Color Code | Black, Blue, Brown, White |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Gray, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible Not Applicable, Number of Conductors 4, Product Type Control Cable, Shielding Unshielded, Voltage 300 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080)
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBLA)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 30 AWG, 50 lb, 15660Ft, 00121 Dia, Nat (30H240)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- Murrelektronik Electrical Wire & Cable