Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-2130000
Zoro # G511208701
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Gray
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-2130000
- Zoro # G511208701
- UPC # 4048879314039
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Outside Diameter | 4.6 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Cable Spool |
Voltage | 300 V AC |
Standards | CSA, UL (AWM-Style 2464/1731) |
Conductor Material | Copper |
Conductor Configuration | Single |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Product Type | Control Cable |
Resistance Properties | Chemical Resistant |
Conductor Color Code | Black, Blue, Brown |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Gray, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 3, Outside Diameter 4.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-120A)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- WIEGMANN Fiberglass Enclosure, 19.70 in H, 16 in W, 11.24 in D, NEAM 4X; 12, Hinged (HW-N4X201610CHWWW)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Green, 1000 ft Length (20UL1061STRGRE1000)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25-25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR100)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Brown, 0.0641" Dia, UL1426, 60 Volts (14STRBROUL1426100)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ5)
- Murrelektronik Electrical Wire & Cable