Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-0330000
Zoro # G011208706
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-0330000
- Zoro # G011208706
- UPC # 4048879339841
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Outside Diameter | 4.1 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PUR |
Item | Cable Spool |
Conductor Material | Copper |
Standards | CE Conform, cURus Approval (AWM-Style 20549/10493) |
Voltage | 300 V AC |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Product Type | Control Cable |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature - Flexible | -25 Degrees C |
Resistance Properties | Chemical Resistant |
Conductor Color Code | Black, Blue, Brown |
Conductor Configuration | Single |
Maximum Acceleration | 10 m/sq sec |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Yellow, Jacket Material PUR, Length 100 m, Maximum Acceleration 10 m/sq sec, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -25 Degrees C, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-120A)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9100)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- CAROL 4 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16085)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- Murrelektronik Electrical Wire & Cable