Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-0150000
Zoro # G511208718
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length 100 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-0150000
- Zoro # G511208718
- UPC # 4048879339919
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Outside Diameter | 5.2 mm |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 5 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PVC |
Item | Cable Spool |
Standards | CSA, UL (AWM-Style 2464/1731) |
Conductor Material | Copper |
Voltage | 300 V AC |
Conductor Color Code | Black, Blue, Brown, Green/Yellow, White |
Product Type | Control Cable |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Includes Ground | Yes |
Resistance Properties | Chemical Resistant |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Green/Yellow, White, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Includes Ground Yes, Jacket Color Yellow, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 5 to 22A, Class 5/20/20/30 (3UB88234DW2)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 800 A, 600V AC, Nonindicating (A4BQ800)
- LOCKEY Pushbutton Lock (2835 SC MG)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (CBRS20GRYTR)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 100' Length, 0.0320" Diameter, Silver (20N80100)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-25)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.128" Dia, 60V (12STRTXLKIT10COLOR100)
- SOUTHWIRE 4/0 AWG, UL 1284 Lead Wire, 2109 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT (1284-4/0T2109-89-0)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- Murrelektronik Electrical Wire & Cable