Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, Single, Cooper, 100m, 22 AWG
Mfr # 7000-C0101-0130000
Zoro # G911208677
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Length 100 m
- Shielding Unshielded
- Jacket Color Yellow
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0101-0130000
- Zoro # G911208677
- UPC # 4048879339889
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Conductor Size | 22 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Outside Diameter | 4.6 mm |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Yellow |
Jacket Material | PVC |
Item | Cable Spool |
Standards | CE Conform, cURus Approval (AWM-Style 2464/1731) |
Voltage | 300 V AC |
Conductor Material | Copper |
Conductor Color Code | Black, Blue, Brown |
Minimum Operating Temperature - Flexible | -5 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Conductor Configuration | Single |
Minimum Operating Temperature - Fixed | -30 Degrees C |
Resistance Properties | Chemical Resistant |
Product Type | Control Cable |
Description
Cable Spool, Conductor Color Code Black, Blue, Brown, Conductor Configuration Single, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Yellow, Jacket Material PVC, Length 100 m, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 10 x OD, Minimum Operating Temperature - Fixed -30 Degrees C, Minimum Operating Temperature - Flexible -5 Degrees C, Number of Conductors 3, Outside Diameter 4.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold by the FT (F060060318)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Red, 25 ft Length (10UL3173STRRED25)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- SWE-TECH 3C Security/Alarm Wire, Gray, 22/2 22AWG 2 Conductor, Stranded, CMR / In-wall rated, Pullbox, 1000ft (FWT10K4-02212SH)
- Murrelektronik Electrical Wire & Cable