Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, 100m, Teal
Mfr # 7700-C0201-S4U0000
Zoro # G311208680
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 m
- Shielding Shielded
- Jacket Color Teal
- Jacket Material TPE
- Voltage 200 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7700-C0201-S4U0000
- Zoro # G311208680
- UPC # 4048879649308
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Details
Shielding | Shielded |
Jacket Color | Teal |
Jacket Material | TPE |
Item | Cable Spool |
Voltage | 200 V |
Standards | CSA, UL |
Minimum Operating Temperature - Flexible | -20 Degrees C |
Conductor Grouping | (2) Pair 24 AWG |
Maximum Operating Temperature | 90 Degrees C |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Product Type | Bus Cable |
Bus System | Ethernet/CAT5e |
Description
Cable Spool, Bus System Ethernet/CAT5e, Conductor Grouping (2) Pair 24 AWG, Jacket Color Teal, Jacket Material TPE, Length 100 m, Maximum Operating Temperature 90 Degrees C, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -20 Degrees C, Product Type Bus Cable, Shielding Shielded, Standards CSA, UL, Voltage 200 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- GROTE Switch, Igniton, Marine, 3 Pstn w/Choke (82-2306)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- CHAINFLEX Shielded Continuous Flex Data Cable 6 pr Conductor GY (CF211-02-06-02-100)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- Murrelektronik Electrical Wire & Cable