Shop All Electrical Wire & Cable
Murrelektronik
Cable Spool, 100m, Green
Mfr # 7000-C0201-7960000
Zoro # G411208719
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 m
- Shielding Shielded
- Jacket Color Green
- Jacket Material PUR
- Voltage 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-C0201-7960000
- Zoro # G411208719
- UPC # 4048879334501
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 100 m |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Outside Diameter | 6.7 mm |
Details
Shielding | Shielded |
Jacket Color | Green |
Jacket Material | PUR |
Item | Cable Spool |
Voltage | 300 V |
Standards | CE Conform, cURus Approval (AWM-Style 20549/11602) |
Conductor Material | Copper |
Conductor Grouping | (4) Single 22 AWG |
Conductor Color Code | Blue, Orange, White, Yellow |
Minimum Operating Temperature - Fixed | -40 Degrees C |
Maximum Acceleration | 2 m/sq sec |
Product Type | Bus Cable |
Bus System | Ethernet/CAT5e |
Resistance Properties | Abrasion Resistant, Flame Retardant |
Minimum Operating Temperature - Flexible | -30 Degrees C |
Description
Cable Spool, Bus System Ethernet/CAT5e, Conductor Color Code Blue, Orange, White, Yellow, Conductor Grouping (4) Single 22 AWG, Conductor Material Copper, Jacket Color Green, Jacket Material PUR, Length 100 m, Maximum Acceleration 2 m/sq sec, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 12 x OD, Minimum Operating Temperature - Fixed -40 Degrees C, Minimum Operating Temperature - Flexible -30 Degrees C, Outside Diameter 6.7 mm, Product Type Bus Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1BBA-R63/D)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Black, (AL3BRBLK)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- REMINGTON INDUSTRIES Magnet Wire Kit, Enameled Copper Wire, 200°C, 22, 24, 26, 28, 30, & 32 AWG, 8 oz Each, Natural (2232200MWKIT.5)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-7000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 250 ft Length (20UL1007TPCBLA250)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, White, Sold by the FT (J1159-9)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLU25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-15-12-25)
- Murrelektronik Electrical Wire & Cable