Shop All Networking Hardware
Murrelektronik
Adapter, M12, Female, Straight, RJ45
Mfr # 7000-51541-0000000
Zoro # G511929477
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Listed
- End 2 Connection Type RJ 45
- End 2 Gender Female
- Maximum Current 1.75 A
- Data Rate 1 GBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-51541-0000000
- Zoro # G511929477
- UPC # 4048879699419
- Country of Origin Germany
- Category Networking Hardware
Dimensions
Width | 45.5 mm |
Depth | 45.5 mm |
Height | 24 mm |
Details
Item | Adapter |
Standards | CSA Certified, UL Listed |
End 2 Connection Type | RJ 45 |
End 2 Gender | Female |
Maximum Current | 1.75 A |
Data Rate | 1 GBps |
Shielded | Yes |
End 1 Number of Pins | 8 |
End 2 Mounting Orientation | Right Angle |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 1 Gender | Female |
End 1 Mounting Orientation | Straight |
Description
Adapter, Shielded Yes, Maximum Current 1.75 A, End 1 Number of Pins 8, End 1 Gender Female, End 2 Gender Female, Standards CSA Certified, UL Listed, End 1 Connection Type M12, End 2 Connection Type RJ 45, End 2 Number of Pins 8, End 2 Thread Not Applicable, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, End 2 Mounting Orientation Right Angle, Data Rate 1 GBps, Width 45.5 mm, Depth 45.5 mm, Height 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Media Combo MK200 (920-002714)
- KENWOOD Belt Clip, Spring Action, Polycarbonate (KBH-20M)
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- IFS Fiber Optic Interface Transceiver Ethernet And Communication Module (D2300 RS485)
- MOXA 8Port Upci Board, Rs-232 (CP-168U)
- LOWELL 1U Shelf + Power Strip (USAC-114)
- BOOMBOX TZ370 TotalSecure AE 1 Year Network Security (BO3455472)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- Murrelektronik Networking Hardware