Shop All Networking Hardware
Murrelektronik
Adapter, M12, Female, Straight, RJ45
Mfr # 7000-44681-0000000
Zoro # G911929466
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 50173-1, ISO/IEC 11801:2002
- Maximum Voltage 60 V DC
- Maximum Current 1.76 A
- Depth 23 mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-44681-0000000
- Zoro # G911929466
- UPC # 4048879575812
- Country of Origin Czechia
- Category Networking Hardware
Dimensions
Depth | 23 mm |
Height | 30.7 mm |
Width | 40 mm |
Details
Item | Adapter |
Standards | EN 50173-1, ISO/IEC 11801:2002 |
Maximum Voltage | 60 V DC |
Maximum Current | 1.76 A |
End 1 Connection Type | M12 |
End 2 Number of Pins | 4 |
Minimum Operating Temperature | -13 Degrees F |
Data Rate | 100 MBps |
End 2 Mounting Orientation | Right Angle |
End 1 Number of Pins | 4 |
End 1 Gender | Female |
Housing Material | PUR |
Maximum Operating Temperature | 185 Degrees F |
IP Rating | IP20, IP68 |
Shielded | Yes |
End 1 Mounting Orientation | Straight |
End 2 Gender | Female |
End 2 Connection Type | RJ 45 |
Description
Adapter, Shielded Yes, Maximum Current 1.76 A, End 1 Number of Pins 4, End 1 Gender Female, End 2 Gender Female, Maximum Voltage 60 V DC, Standards EN 50173-1, ISO/IEC 11801:2002, End 1 Connection Type M12, End 2 Connection Type RJ 45, End 2 Number of Pins 4, End 2 Thread Not Applicable, IP Rating IP20, IP68, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, End 2 Mounting Orientation Right Angle, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 (ML9-12241505)
- ROCSTOR 4 Ft Parallel Printer Cable - Usb Type A (Y10C212-B1)
- DANTONA Replacement Household Battery (ULA100AAB)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- AWESOME AUDIO USB3.0 Ethernet Network USB Device (AW3007416)
- CABLE WHOLESALE CableWholesale 331-120WH Keystone Insert White Phone Jack Tooless RJ11 RJ12 Female to Wire Insert (331-120WH)
- ENCORE PC Gaming RGB Accessories Starter Kit (EN480703)
- MONOPRICE 8-Port Cat6 Data Module (21653)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- ACTIONTEC ELECTRONICS ScreenBeam USB Transmitter 2, SBWD200TX02 (SBWD200TX02)
- AXIOM 8GB DDR4-2666 SODIMM Transceiver for Dell (AX485787)
- Murrelektronik Networking Hardware