Shop All Networking Hardware
Murrelektronik
Adapter, M12, Female, Straight, RJ45
Mfr # 7000-44671-0000000
Zoro # G411929485
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 50173-1, ISO/IEC 11801:2002
- Shielded Yes
- Maximum Operating Temperature 185 Degrees F
- Minimum Operating Temperature -13 Degrees F
- Data Rate 100 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murrelektronik
- MFR # 7000-44671-0000000
- Zoro # G411929485
- UPC # 4048879566896
- Country of Origin Czechia
- Category Networking Hardware
Dimensions
Width | 48.2 mm |
Depth | 23 mm |
Height | 24.6 mm |
Details
Item | Adapter |
Standards | EN 50173-1, ISO/IEC 11801:2002 |
Shielded | Yes |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Data Rate | 100 MBps |
End 2 Gender | Female |
End 2 Number of Pins | 4 |
Maximum Voltage | 60 V DC |
IP Rating | IP20, IP68 |
End 1 Connection Type | M12 |
End 1 Gender | Female |
End 1 Number of Pins | 4 |
Housing Material | PUR |
Maximum Current | 1.76 A |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
End 2 Connection Type | RJ 45 |
Description
Adapter, Shielded Yes, Maximum Current 1.76 A, End 1 Number of Pins 4, End 1 Gender Female, End 2 Gender Female, Maximum Voltage 60 V DC, Standards EN 50173-1, ISO/IEC 11801:2002, End 1 Connection Type M12, End 2 Connection Type RJ 45, End 2 Number of Pins 4, End 2 Thread Not Applicable, IP Rating IP20, IP68, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, End 2 Mounting Orientation Straight, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Ultra Pro 9V Alkaline Battery, 12 PK (AL9V-12PPJ)
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity (TMX-104FM)
- MAXELL AAA Alkaline Battery, 36 PK (723815 - LR0336B)
- SENIX 20 Volt Max* Lithium-ion Battery Charger (CHX2)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- ENCORE PC Gaming RGB Accessories Starter Kit (EN480703)
- DOOMSDAY IE 8 10-1002 T SFP Base With 1588 (DO3460313)
- BOOMBOX TZ370 TotalSecure AE 1 Year Network Security (BO3455472)
- PROSOFT DATA HIGHWAY PLUS/REMOTE I/O ETHERNET AND COMMUNICATION MODULE (AN-X2-AB-DHRIO)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- MONOPRICE 10/32 Screw for Rack_ 50 pcs Black (8621)
- Murrelektronik Networking Hardware