Shop All Sensor Cordsets & Receptacles
Murrelektronik
Adapter, Female End 2, Straight End 2 Mnt
Mfr # 7000-51531-0000000
Zoro # G111209221
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- End 1 Connection Type M12
- End 2 Connection Type RJ45
- Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murrelektronik
- MFR # 7000-51531-0000000
- Zoro # G111209221
- UPC # 4048879699402
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 24 mm |
Depth | 45 mm |
Details
Item | Adapter |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | CSA Certified, UL Listed |
End 1 Gender | Female |
End 2 Gender | Female |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Maximum Current | 1.75 A |
Data Rate | 1 GBps |
Shielded | Yes |
Description
Adapter, Shielded Yes, Maximum Current 1.75 A, End 1 Number of Pins 8, End 1 Gender Female, End 2 Gender Female, Standards CSA Certified, UL Listed, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, End 2 Mounting Orientation Straight, Data Rate 1 GBps, Width 24 mm, Depth 45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO62)
- IGUS Mounting Brkt, Med, OW2.13In / 54mm (2030-12PZB)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- Murrelektronik Sensors