Shop All Voice & Data Connectors
Murr Elektronik
Valve plug MDC06-4s with cable, PUR 4x0.75 bk UL/CSA+drag chain 7.5m
Mfr # 7072-72161-5690750
Zoro # G900458762
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Cable Type 3 (PUR)
- Temp. Range -25 to +85 °C
- Shielded no
- Wire Gauge similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7072-72161-5690750
- Zoro # G900458762
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Cable Type | 3 (PUR) |
Temp. Range | -25 to +85 °C |
Shielded | no |
Wire Gauge | similar to AWG 18 |
Jacket Material | PUR |
Mounting Style | inserted |
Standards | cURus (AWM-Style 20549/10493); CE conform |
Material | PA; Amphenol AT06-2S or Deutsch DT06-2S |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 18 A, Reversing: Yes (LC2D18KUE)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- ANTAIRA 40 Watt Series / 12 VDC / 3.33 Amps Industrial Slim Single Output DIN Rail Power Supply (MDR-40-12)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 5m (7000-12421-2340500)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 4X0.34 shielded GRAY, UL, CSA 5m (7000-13201-2010500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- Murr Elektronik Voice & Data Connectors