Shop All Voice & Data Connectors
Murr Elektronik
Valve plug MDC06-4s with cable, PUR 4x0.75 bk UL/CSA+drag chain 3m
Mfr # 7072-72161-5690300
Zoro # G500458803
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Temp. Range -25 to +85 °C
- Jacket Material PUR
- Wire Gauge similar to AWG 18
- Shielded no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7072-72161-5690300
- Zoro # G500458803
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Temp. Range | -25 to +85 °C |
Jacket Material | PUR |
Wire Gauge | similar to AWG 18 |
Shielded | no |
Mounting Style | inserted |
Material | PA; Amphenol AT06-2S or Deutsch DT06-2S |
Standards | cURus (AWM-Style 20549/10493); CE conform |
Cable Type | 3 (PUR) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Illuminated Wall Switch, 20A, 1-Pole Type (9901GLW)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- PALADIN LAN And A/V Cable Check (PA1594)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 4x0.34 bk UL/CSA+drag chain 5m (7000-40021-6340500)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 3m (7000-12221-6140300)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- Murr Elektronik Voice & Data Connectors