Shop All Solenoid Valve Accessories
Murr Elektronik
UNIVERSAL CONTACTOR SUPPRESSOR, Varistor, 24VDC/50VA/W, BU-VG-24/50-U
Mfr # 26150
Zoro # G600618053
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 to 24 V AC/DC
- Temp. Range -20 to +70 °C
- Width 43 mm
- Length 12 mm
- Height 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 26150
- Zoro # G600618053
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Width | 43 mm |
Length | 12 mm |
Height | 20 mm |
Details
Voltage | 24 to 24 V AC/DC |
Temp. Range | -20 to +70 °C |
Description
This MURR ELEKTRONIK brand UNIVERSAL CONTACTOR SUPPRESSOR, Varistor, 24VDC/50VA/W, BU-VG-24/50-U has a voltage range of 24 to 24 V AC/DC, a temperature range of -20 to +70 °C, a width of 43 mm, a length of 12 mm, and a height of 20 mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 25 Ft Retractable Hose Reel w. Rubber Hose (HRRUB380253)
- INGERSOLL-RAND Spacer (MC121-8)
- NB Ball Spline Nut, 28 mm, 80 mm L (SSPF 30)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- FESTO Plug Socket MSSD-F-S-M16 (MSSD-F-S-M16)
- Murr Elektronik Solenoid Valve Accessories