Shop All Solenoid Valve Accessories
Murr Elektronik
UNIVERSAL CONTACTOR SUPPRESSOR, RC, 400VAC/DC/15VA/W, A0-RC-400/15-U
Mfr # 20004
Zoro # G400618031
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250 to 400 V AC
- Housing Material Plastic
- Length 13 mm
- Temp. Range -20 to +70 °C
- Height 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 20004
- Zoro # G400618031
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Length | 13 mm |
Height | 30 mm |
Width | 20 mm |
Details
Voltage | 250 to 400 V AC |
Housing Material | Plastic |
Temp. Range | -20 to +70 °C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR16-16-100)
- ALL-SOURCE 1 Oz. Waterproof Plumber Grease (050035)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- NTN Radial Bearing, Double Seal, 12mm Bore (6001LLUC3/L627)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-364 black 12 end)
- Murr Elektronik Pneumatic Valves