Shop All Solenoid Valve Accessories
Murr Elektronik
UNIVERSAL CONTACTOR SUPPRESSOR, RC, 230VAC/DC/100VA/W, AD-RC-230/100-U
Mfr # 20011
Zoro # G800618020
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 250 V AC/DC
- Height 35 mm
- Housing Material Plastic
- Width 30 mm
- Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 20011
- Zoro # G800618020
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Height | 35 mm |
Width | 30 mm |
Length | 18 mm |
Details
Voltage | 110 to 250 V AC/DC |
Housing Material | Plastic |
Temp. Range | -20 to +70 °C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- PARKER Connector, DIN Type B, Plug In (3FFY9)
- Murr Elektronik Pneumatic Valves