Shop All Safety Monitoring Relays
Murr Elektronik
TREE 6TX ECO - UNMANAGED SWITCH - 6 PORTS
Mfr # 58170
Zoro # G800617894
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2 to 9 to 30 V DC, redundancy
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 58170
- Zoro # G800617894
- Country of Origin Germany
- Category Safety Monitoring Relays
Details
Voltage | 2 to 9 to 30 V DC, redundancy |
Material | Plastic |
Description
TREE 6TX ECO - UNMANAGED SWITCH - 6 PORTS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- SDC Switches & Switch Boxes (701U L2)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- MURR ELEKTRONIK MIRO SAFE+ E 24, 24 VAC/DC - 4 N/O contact / 2 N/C contact, 22, 5 mm spring clamps (3000-33113-3020075)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AQ20)
- OMRON Force Guided Safety Relay, 2NO/2NC (G7SA-2A2B DC24)
- MACROMATIC Current Monitor Relay (COKP01A62-G)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- MACROMATIC Seal/Temp Relay (TCP7G250-G)
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- Murr Elektronik Electrical Relays