Shop All Solenoid Valve Accessories
Murr Elektronik
SUPPRESSOR FOR SIEMENS CONTACTOR, Diode combination, 24 VDC, 10 W, S3-LG-0-240-S
Mfr # 26521
Zoro # G600618015
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 0 to 30 V DC
- Temp. Range -20 to +70 °C
- Length 36 mm
- Height 36 mm
- Width 10.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 26521
- Zoro # G600618015
- Country of Origin Germany
- Category Solenoid Valve Accessories
Dimensions
Length | 36 mm |
Height | 36 mm |
Width | 10.2 mm |
Details
Voltage | 0 to 30 V DC |
Temp. Range | -20 to +70 °C |
Housing Material | Plastic |
Description
SUPPRESSOR FOR SIEMENS CONTACTOR, Diode combination, 24 VDC, 10 W, S3-LG-0-240-S
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- Murr Elektronik Solenoid Valve Accessories