Shop All Solenoid Valve Accessories
Murr Elektronik
SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U
Mfr # 26180
Zoro # G400618000
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 0 to 30 V AC/DC
- Height 30 mm
- Temp. Range -20 to +70 °C
- Width 20 mm
- Length 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 26180
- Zoro # G400618000
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Height | 30 mm |
Width | 20 mm |
Length | 13 mm |
Details
Voltage | 0 to 30 V AC/DC |
Temp. Range | -20 to +70 °C |
Housing Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (6FLK5)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Sleeve, Socket, 30E686 (30E686)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- NUMATICS DIN Plug with Cord, Mark 7 Series Valves (230-213 plug assembly)
- Murr Elektronik Solenoid Valve Accessories