Shop All Solenoid Valve Accessories
Murr Elektronik
SUPPRESSOR FOR CONTACTORS, RC, 230 VAC/DC, 15 VA/W, A0-RC-230/20-U
Mfr # 20002
Zoro # G100618027
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 to 250 V AC/DC
- Length 13 mm
- Width 20 mm
- Temp. Range -20 to +70 °C
- Height 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 20002
- Zoro # G100618027
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Length | 13 mm |
Width | 20 mm |
Height | 30 mm |
Details
Voltage | 110 to 250 V AC/DC |
Temp. Range | -20 to +70 °C |
Housing Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 77in PL, T385 (770XL037)
- DAYTON B98 V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (6L215)
- D&D Timing Belt, 3M, 9 x 354mm PL, T118 (354-3M-09)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK SIEMENS CONTACTOR SUPPRESSOR, Varistor, 24VAC/DC, S00-VG-24-S (26503)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- Murr Elektronik Solenoid Valve Accessories