Shop All Solenoid Valve Accessories
Murr Elektronik
SIEMENS CONTACTOR SUPPRESSOR, Zener diode, 24VDC, S00-LGZ-24-S
Mfr # 26502
Zoro # G400618017
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 240 V DC
- Width 8.6 mm
- Length 32 mm
- Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 26502
- Zoro # G400618017
- Country of Origin Germany
- Category Solenoid Valve Accessories
Dimensions
Width | 8.6 mm |
Length | 32 mm |
Height | 28 mm |
Details
Voltage | 12 to 240 V DC |
Description
The MURR ELEKTRONIK brand SIEMENS CONTACTOR SUPPRESSOR, Zener diode, 24VDC, S00-LGZ-24-S is a device with a voltage range of 12 to 240 V DC. It has a width of 8.6 mm, a length of 32 mm, and a height of 28 mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 42 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX425)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- SPEEDAIRE Compresion Ferrule 3/4 (SE542)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- CANFIELD CONNECTOR DIN Connector, A, ISO, 18mm, 48-120V AC/DC (5J664-551-US0G)
- Murr Elektronik Pneumatic Valves