Shop All Solenoid Valve Accessories
Murr Elektronik
SIEMENS CONTACTOR SUPPRESSOR, Diode, 0...240VDC, S00-LG-0-240-S
Mfr # 26500
Zoro # G300618056
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 240 V DC
- Temp. Range -20 to +70 °C
- Height 28 mm
- Width 8.6 mm
- Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 26500
- Zoro # G300618056
- Country of Origin Czechia
- Category Solenoid Valve Accessories
Dimensions
Height | 28 mm |
Width | 8.6 mm |
Length | 32 mm |
Details
Voltage | 12 to 240 V DC |
Temp. Range | -20 to +70 °C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- FESTO Vacuum Valve MHA1-2X2/2G-1, 5 (MHA1-2X2/2G-1,5)
- ELESA Oil level indicators, HCX.254-AR-M12 (HCX-AR)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6553910253)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, RC, 3x400...575VAC/4kW, RC3BU-RC-3x400-575/4k (23050)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, With LED, 24VAC/DC/50VA/W, VBS-LD-24/50 (3124015)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- MURR ELEKTRONIK SUPPRESSOR FOR CONTACTORS, VDR, 24 VAC/DC, 50 VA/W, A0-VG-24/50-U (26180)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- Murr Elektronik Pneumatic Valves