Shop All Control Relays
Murr Elektronik
RTS-2FI RELAY SOCKET MODULES, IN: 250 VAC/DC / 250 VAC/DC / 10 A, Relay socket modules
Mfr # 51353
Zoro # G000533529
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Width - Relay 15.5 mm
- Body Depth - Relay 75 mm
- Body Height - Relay 81.9 mm
- Standards touch protected (VGB 4) and (VDE 0106) part 100 and 101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 51353
- Zoro # G000533529
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Width - Relay | 15.5 mm |
Body Depth - Relay | 75 mm |
Body Height - Relay | 81.9 mm |
Details
Mounting - Relay | DIN-rail mountable |
Standards | touch protected (VGB 4) and (VDE 0106) part 100 and 101 |
Description
RTS-2FI RELAY SOCKET MODULES, IN: 250 VAC/DC / 250 VAC/DC / 10 A, Relay socket modules
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubing, Raceway, 3/4"x100 ft., Bk (FLX-3410B)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Green, Glass (9001G6)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/4"" (C-750)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- Murr Elektronik Electrical Relays