Shop All Wire Connectors
Murr Elektronik
RJ45 PROFESSIONAL MALE 0° 4 POL. SHIELDED, Ethernet
Mfr # 7000-74001-0000000
Zoro # G300448097
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage max. 60 V DC
- IP Rating IP20
- Approximate Amperage Rating - Grounding Braid max. 2 A
- Ambient Temp. Range -40 to +70 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-74001-0000000
- Zoro # G300448097
- Country of Origin Romania
- Category Wire Connectors
Details
Max. Voltage | max. 60 V DC |
IP Rating | IP20 |
Approximate Amperage Rating - Grounding Braid | max. 2 A |
Ambient Temp. Range | -40 to +70 °C |
Description
RJ45 PROFESSIONAL MALE 0° 4 POL. SHIELDED, Ethernet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC (M35AAA-120VAC)
- POWER FIRST Toggle Switch, 3PST, 15A @ 277V, Screw (2VLT3)
- TEDDICO/BWF Cover Gfci Horzntl Gry (FG-1DCV)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- Murr Elektronik Wire Connectors