Shop All Voice & Data Connectors
Murr Elektronik
RJ45 ETHERNET 0° 4POL, SHIELDED
Mfr # 7000-99051-0000000
Zoro # G000458617
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to +70 °C
- Transmission Speed up to 100 Mbit/s full duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-99051-0000000
- Zoro # G000458617
- Country of Origin Romania
- Category Voice & Data Connectors
Details
Temp. Range | -40 to +70 °C |
Transmission Speed | up to 100 Mbit/s full duplex |
Description
RJ45 ETHERNET 0° 4POL,SHIELDED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V/230V LED+RC M16x1.5 (7000-29121-0000000)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PVC 4X0.34 shielded GRAY, UL, CSA 5m (7000-13201-2010500)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-08391-0000000)
- ALLEN TEL Modular Phone Plug, 6-Position, 4 Contract, Solid Wire, 24 AWG (AT4X6SC-2224)
- Murr Elektronik Voice & Data Connectors