Shop All Control Relays
Murr Elektronik
PROPORTIONAL AMPLIFIER, SNAP-ON
Mfr # 7000-31261-0000000
Zoro # G800533613
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay DIN-rail mountable
- Body Height - Relay 75 mm
- Body Width - Relay 22.5 mm
- Body Depth - Relay 102 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-31261-0000000
- Zoro # G800533613
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Height - Relay | 75 mm |
Body Width - Relay | 22.5 mm |
Body Depth - Relay | 102 mm |
Details
Mounting - Relay | DIN-rail mountable |
Description
PROPORTIONAL AMPLIFIER, SNAP-ON
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- MURR ELEKTRONIK AMMS 10-1 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0.5 A, 12 mm screw-type terminal (50010)
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- MURR ELEKTRONIK MIRO 6.2 MULTI-TIMER 24VDC-1S, IN: 24 VDC - OUT: 250 VAC/DC / 6A, 1 C/O / 6, 2 mm screw term (52350)
- MURR ELEKTRONIK MIRO, TR, 48VDC, SK OPTO-COUPLER MODULE, IN: 10-48 VDC - OUT: 5-48 VDC / 2 A, 6, 2 mm screw terminal (52501)
- EATON IEC Mini Control Relay4NO208VAC10A (XTRM10A40E)
- Murr Elektronik Electrical Relays