Shop All Power Supplies
Murr Elektronik
Power Supply, 95/132V AC, 22 to 28V DC, 10A
Mfr # 85054
Zoro # G500448194
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 95/132V AC
- Output Voltage 22 to 28V DC
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85054
- Zoro # G500448194
- Country of Origin Germany
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 95/132V AC |
Output Voltage | 22 to 28V DC |
Output Amps | 10A |
Phase - Electrical | Single |
Description
MPS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 22-28V/10ADC, alt 85063
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LRD14L)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- Murr Elektronik Power Supplies