Shop All Power Supplies
Murr Elektronik
Power Supply, 90/265V AC, 24V DC, 5A, DIN Rail
Mfr # 85053
Zoro # G400448300
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/265V AC
- Output Voltage 24V DC
- Mounting Type DIN-rail mountable, additional plate for screw mounting Art.-No. 89500
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85053
- Zoro # G400448300
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 132 mm |
Width | 110 mm |
Depth | 72 mm |
Details
Item | Power Supply |
Input Voltage | 90/265V AC |
Output Voltage | 24V DC |
Mounting Type | DIN-rail mountable, additional plate for screw mounting Art.-No. 89500 |
Output Amps | 5A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 50/60 Hz |
Temp. Range | 0 to +60 °C |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Output Current | 5 A (+60 °C); 6 A (+40 °C) |
Ripple Volts Regulation | max. 20 mV eff/rms |
Output voltage | 24 V DC (SELV), +3/-1% |
Input voltage | 90 to 265 V AC |
Description
MPS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 24V/5ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC12)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 12 in W, 7 in D, NEMA 12; 13, Screw On (WC08C12)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- MODICON Power Supply, 90/264V AC, 5V DC, 18W, 3.6A, DIN Rail/Panel (ABLM1A05036)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8VK-G01505)
- Murr Elektronik Power Systems