Shop All Power Supplies
Murr Elektronik
Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw
Mfr # 85072
Zoro # G700448093
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 360/550V AC
- Output Voltage 24V DC
- Mounting Type Screw fixing M4, 4 pcs. in rectangle 60 to 197 mm
- Output Amps 20A
- Mounting M4 Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85072
- Zoro # G700448093
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 209 mm |
Width | 84 mm |
Depth | 247 mm |
Details
Item | Power Supply |
Input Voltage | 360/550V AC |
Output Voltage | 24V DC |
Mounting Type | Screw fixing M4, 4 pcs. in rectangle 60 to 197 mm |
Output Amps | 20A |
Mounting | M4 Screw |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Temp. Range | 0 to +60 °C |
Ripple Volts Regulation | max. 20 mV eff/rms |
Output Current | 20 A (+60 °C); 24 A (+40 °C) |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Input voltage | 3 to 360 to 550 V AC |
Output voltage | 24 V DC (SELV), ±1%; 24 to 28 V adjustable |
Description
MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC44F)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- TRACO Power Supply, 100 to 240V AC, 24V DC, 24W, 1A, DIN Rail (TCL24-124)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- ASG Power Supply, 240V AC, 20/30V DC, 60W, 1.5A, Benchtop (T-70 BL)
- Murr Elektronik Power Systems