Shop All Power Supplies
Murr Elektronik
Power Supply, 360/550V AC, 24V DC, 10A, DIN Rail
Mfr # 85071
Zoro # G200448111
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 360/550V AC
- Mounting Type DIN-rail mountable
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85071
- Zoro # G200448111
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 127 mm |
Width | 68 mm |
Depth | 198 mm |
Details
Item | Power Supply |
Input Voltage | 360/550V AC |
Mounting Type | DIN-rail mountable |
Output Voltage | 24V DC |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Output Current | 10 A (+60 °C); 12 A (+40 °C) |
Temp. Range | 0 to +60 °C |
Ripple Volts Regulation | max. 20 mV eff/rms |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Input voltage | 3 to 360 to 550 V AC |
Output voltage | 24 V DC (SELV), ±1%; 24 to 28 V adjustable |
Description
MCS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 24-28V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M168)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP1K0610BD3)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.63A, DIN Rail (S8VK-G01524)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- DINERGY DC Power Supply, 12V DC, 18W (MDP18-12A-1C)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- Murr Elektronik Power Systems