Shop All Power Supplies
Murr Elektronik
Power Supply, 324/572V AC; 480/745V DC, 24V DC, 20A, DIN Rail
Mfr # 85002
Zoro # G500448286
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 324/572V AC; 480/745V DC
- Mounting Type DIN-rail mountable
- Output Voltage 24V DC
- Output Amps 20A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 85002
- Zoro # G500448286
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 132 mm |
Width | 113 mm |
Depth | 136 mm |
Details
Item | Power Supply |
Input Voltage | 324/572V AC; 480/745V DC |
Mounting Type | DIN-rail mountable |
Output Voltage | 24V DC |
Output Amps | 20A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Temp. Range | -25 to +70 °C |
Standards | IEC 61010-2-201, EN 61204-3, EN 55011 A, EN 61000-3-2, SEMI F47 |
Output Current | 20 A (+55 °C); 15.8 A (+70 °C) |
Protection | IP20 |
Ripple Volts Regulation | max. 50 mV eff/rms |
Connection | Screw terminals |
Input voltage | 3 to 324 to 572 V AC/480 to 745 V DC |
Output voltage | 24 V DC (SELV), ±1%; 22 to 28 V adjustable |
Description
EVOLUTION POWER SUPPLY 3-PHASE, IN: 360-520VAC OUT: 22-28V/20ADC, Allows continuous two-phase- operation, Extra-power - for 4 seconds 50% additional power
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24AL-1C)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- Murr Elektronik Power Systems