Shop All Power Supplies
Murr Elektronik
Power Supply, 230/400V AC, 24V DC, 20A, Key-Hole
Mfr # 85354
Zoro # G100448211
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230/400V AC
- Output Voltage 24V DC
- Mounting Type Key-hole mounting
- Output Amps 20A
- Mounting Key-Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 85354
- Zoro # G100448211
- Country of Origin Czechia
- Category Power Supplies
Dimensions
Height | 127 mm |
Width | 174 mm |
Depth | 213.5 mm |
Details
Item | Power Supply |
Input Voltage | 230/400V AC |
Output Voltage | 24V DC |
Mounting Type | Key-hole mounting |
Output Amps | 20A |
Mounting | Key-Hole |
Phase - Electrical | Single, Two |
Hz | 50/60 Hz |
Ripple Volts Regulation | max. 5% eff/rms |
Standards | EN 55011 A |
Temp. Range | -20 to +60 °C |
Description
MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 230/400+/-15VAC OUT: :24V/20ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB5AK1343)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- MURR ELEKTRONIK Power Supply, 360/550V AC, 24V DC, 20A, M4 Screw (85072)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- Murr Elektronik Power Systems