Shop All Power Supplies
Murr Elektronik
Power Supply, 185/265V AC, 24V DC, 10A, DIN Rail
Mfr # 85055
Zoro # G800448009
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 185/265V AC
- Mounting Type DIN-rail mountable, additional plate for screw mounting Art.-No. 89500
- Output Voltage 24V DC
- Mounting DIN Rail
- Phase - Electrical Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 85055
- Zoro # G800448009
- Country of Origin Finland
- Category Power Supplies
Dimensions
Height | 132 mm |
Width | 198 mm |
Depth | 97 mm |
Details
Item | Power Supply |
Input Voltage | 185/265V AC |
Mounting Type | DIN-rail mountable, additional plate for screw mounting Art.-No. 89500 |
Output Voltage | 24V DC |
Output Amps | 10A |
Mounting | DIN Rail |
Phase - Electrical | Single |
Hz | 50/60 Hz |
Ripple Volts Regulation | max. 20 mV eff/rms |
Output Current | 10 A (+60 °C); 12 A (+40 °C) |
Standards | IEC 61010-2-201, EN 61204-3, EN 55022 B |
Temp. Range | 0 to +60 °C |
Output voltage | 24 V DC (SELV), ±1%; 22 to 28 V adjustable |
Input voltage | 185 to 265 V AC |
Description
MPS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 22-28V/10ADC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- VERO Power Supply, 115/230V AC, 5/12/-15V DC (116-010047L)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- Murr Elektronik Power Supplies