Shop All Programmable Logic Controllers
Murr Elektronik
PASSIVE-DI0° PLASTIC, 6XM12.4POL, PRE-WIRED CABLE, 3.0m PUR-JB 6*0, 34+3*0, 75
Mfr # 27861
Zoro # G300691998
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PUR/PVC
- Max. Wire Size similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
- Color gray
- Voltage 24 V DC
- Standards UL (AWM-Style 21441/10955), CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 27861
- Zoro # G300691998
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Dimensions | 100.5 mm (H) x 54.5 mm (W) x 25 mm (D) |
Details
Material | PUR/PVC |
Color | gray |
Voltage | 24 V DC |
Standards | UL (AWM-Style 21441/10955), CE conform |
Description
PASSIVE-DI0° PLASTIC,6XM12.4POL,PRE-WIRED CABLE, 3.0m PUR-JB 6*0,34+3*0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- KABLE KONTROL J - Channel Desk / Wall Cable Raceway - 48" Long - Black (J-00205)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- Murr Elektronik Programmable Logic Controllers