Shop All Fiber Optic Patch Cables
Murr Elektronik
MVP12, 8XM12, 5POLE, PLUGGABLE CABLE, 5.0m PUR/PVC 16x0, 34+3x0, 75
Mfr # 27036
Zoro # G400448072
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color gray
- Jacket Material - Wire and Cable PUR/PVC
- Standards UL (AWM-Style 21441/10955), CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 27036
- Zoro # G400448072
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Jacket Color | gray |
Jacket Material - Wire and Cable | PUR/PVC |
Standards | UL (AWM-Style 21441/10955), CE conform |
Description
MVP12, 8XM12, 5POLE, PLUGGABLE CABLE, 5.0m PUR/PVC 16x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- INTELLINET NETWORK SOLUTIONS 3M 10Ft Lc/Sc Multi Mode Fiber Cable (750165)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 3M (LCLCMD6O-3M-AX)
- SWE-TECH 3C LC/UPC OS2 Duplex 2.0mm Fiber Optic Patch Cord, OFNR, Singlemode 9/125 (FWTLCLC-01215)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- AXIOM MANUFACTURING Axiom Lc/Lc Om3 Fiber Cable 1M (LCLC10GA-1M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- Murr Elektronik Fiber Optic Patch Cables