Shop All Fiber Optic Patch Cables
Murr Elektronik
MVP12, 8XM12, 5POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 16x0, 34+3x0, 75
Mfr # 27037
Zoro # G100448273
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color gray
- Jacket Material - Wire and Cable PUR/PVC
- Standards UL (AWM-Style 21441/10955), CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 27037
- Zoro # G100448273
- Country of Origin Germany
- Category Fiber Optic Patch Cables
Details
Jacket Color | gray |
Jacket Material - Wire and Cable | PUR/PVC |
Standards | UL (AWM-Style 21441/10955), CE conform |
Description
MVP12, 8XM12, 5POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 16x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- Murr Elektronik Fiber Optic Patch Cables