Shop All Programmable Logic Controllers
Murr Elektronik
MVP12, 8XM12, 5POLE, M23 19POL. CON., Connector exit 90°
Mfr # 27785
Zoro # G400691836
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimensions 150 mm (H) x 50.2 mm (W) x 17 mm (D)
- Housing Material Plastic
- Voltage 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 27785
- Zoro # G400691836
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Dimensions | 150 mm (H) x 50.2 mm (W) x 17 mm (D) |
Details
Housing Material | Plastic |
Voltage | 24 V DC |
Description
MVP12, 8XM12, 5POLE, M23 19POL. CON., Connector exit 90°
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- ADVANTECH 12-Ch Isolated Universal I/O Module (ADAM-6024-D)
- Murr Elektronik Programmable Logic Controllers