Shop All Fiber Optic Patch Cables
Murr Elektronik
MVP12, 8XM12, 4POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 8x0, 34+3x0, 75
Mfr # 27023
Zoro # G000448229
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color gray
- Jacket Material - Wire and Cable PUR/PVC
- Standards UL (AWM-Style 20549/1731), CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 27023
- Zoro # G000448229
- Country of Origin Czechia
- Category Fiber Optic Patch Cables
Details
Jacket Color | gray |
Jacket Material - Wire and Cable | PUR/PVC |
Standards | UL (AWM-Style 20549/1731), CE conform |
Description
MVP12, 8XM12, 4POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 8x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-15)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- AFC INDUSTRIES Southwire UO5000050M Flexible Conduit, 1/2 in, 50 ft L, Steel (55082622)
- HALEX 12 Combo Coupling (91531)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- Murr Elektronik Fiber Optic Patch Cables