Shop All Programmable Logic Controllers
Murr Elektronik
MVP12, 4XM12, UNIVERSAL, Universal distr.box, pins 1:1 to term.
Mfr # 8000-44742-0000000
Zoro # G500691941
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Connection Spring clamp plug-in terminals
- Voltage max. 42 V AC/DC
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-44742-0000000
- Zoro # G500691941
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Terminal Connection | Spring clamp plug-in terminals |
Voltage | max. 42 V AC/DC |
Housing Material | Plastic |
Description
MVP12, 4XM12, UNIVERSAL, Universal distr.box, pins 1:1 to term.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- LABOR SAVING DEVICES RoyRods 36 ft. Signature Series Quick-Connect Wire Running Kit (81-700)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- SIGMA Sigma 14244 Gray 1 Gang Round Receptacle Vertical Cover (3459757)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- SCHNEIDER ELECTRIC Communication interface, Zelio Logic SR2 SR3, Ethernet, for SR3 24V DC, smart relay (SR3NET01BD)
- Murr Elektronik Programmable Logic Controls (PLC)