Shop All Programmable Logic Controllers
Murr Elektronik
MVP12, 4XM12, 5POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 8x0, 34+3x0, 75
Mfr # 27027
Zoro # G300691851
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24 V DC ±25%
- Standards UL (AWM-Style 21441/10955), CE conform
- Dimensions 100 mm (H) x 50.2 mm (W) x 17 mm (D)
- Material PBT; PUR/PVC
- Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 27027
- Zoro # G300691851
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Dimensions | 100 mm (H) x 50.2 mm (W) x 17 mm (D) |
Max. Wire Size | similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²) |
Details
Voltage | 24 V DC ±25% |
Standards | UL (AWM-Style 21441/10955), CE conform |
Material | PBT; PUR/PVC |
Color | gray |
Housing Material | Plastic |
Description
MVP12, 4XM12, 5POLE, PLUGGABLE CABLE, 10.0m PUR/PVC 8x0,34+3x0,76
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- Murr Elektronik Programmable Logic Controllers