Shop All Programmable Logic Controllers
Murr Elektronik
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 5+3x1, 0, UL/CSA
Mfr # 8000-58510-4520500
Zoro # G700691925
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Zinc die casting, matte nickel plated
- Voltage 24 V DC
- Standards cRUus (AWM style 20549/10042); CE compliant
- Color gray
- Max. Wire Size similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-58510-4520500
- Zoro # G700691925
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²) |
Details
Housing Material | Zinc die casting, matte nickel plated |
Voltage | 24 V DC |
Standards | cRUus (AWM style 20549/10042); CE compliant |
Color | gray |
Material | PUR |
Description
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0,5+3x1,0, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- Murr Elektronik Programmable Logic Controllers