Shop All Programmable Logic Controllers
Murr Elektronik
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 3.0m PUR 16x0, 5+3x1, 0, UL/CSA
Mfr # 8000-58510-4520300
Zoro # G800691979
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wire Size similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²)
- Material PUR
- Voltage 24 V DC
- Standards cRUus (AWM style 20549/10042); CE compliant
- Color gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 8000-58510-4520300
- Zoro # G800691979
- Country of Origin Czechia
- Category Programmable Logic Controllers
Dimensions
Max. Wire Size | similar to AWG 20 (0.5 mm²); similar to AWG 17 (1.0 mm²) |
Details
Material | PUR |
Voltage | 24 V DC |
Standards | cRUus (AWM style 20549/10042); CE compliant |
Color | gray |
Housing Material | Zinc die casting, matte nickel plated |
Description
MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 3.0m PUR 16x0,5+3x1,0, UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Wht Painted Steel, 14 Gauge (FS-500SS WT 12.00)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R81225)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK PASSIVE-DI0° PLASTIC, 8XM12, 5POL, PLUG. TERM., Without cap (27106)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- ADVANTECH 8-Ch Ai/Do Module (ADAM-6017-D)
- Murr Elektronik Programmable Logic Controls (PLC)