Shop All Programmable Logic Controllers
Murr Elektronik
MVP-METALL, 8XM12, 5POLE, M23 19POL. CON., Connector exit frontside
Mfr # 8000-58520-0000000
Zoro # G100691945
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Housing Material Zinc die casting, matte nickel plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Murr Elektronik
- MFR # 8000-58520-0000000
- Zoro # G100691945
- Country of Origin Czechia
- Category Programmable Logic Controllers
Details
Voltage | 24 V DC |
Housing Material | Zinc die casting, matte nickel plated |
Description
MVP-METALL, 8XM12, 5POLE, M23 19POL. CON., Connector exit frontside
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 2A, 32V DC, Non-Indicating (ATM-2)
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- MASTER LOCK Master Lock Grip Tight Plus Oversized Handle Circuit Breaker Lockout, 480/600V, Red (S3823)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- Murr Elektronik Programmable Logic Controls (PLC)