Shop All Replacement Parts
Murr Elektronik
MSVD POWER SOCKET NEMA WITH LED, Mounting rail
Mfr # 676166
Zoro # G000700358
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56 mm
- Height 75 mm
- Width 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 676166
- Zoro # G000700358
- Country of Origin Czechia
- Category Replacement Parts
Dimensions
Length | 56 mm |
Height | 75 mm |
Width | 45 mm |
Description
MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM BI - 11MM, RC and LED, 110VAC/DC/10VA/W, LB. Length: 56 mm, Height: 75 mm, Width: 45 mm.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Straight Flute ST-7 Screw Extractor 9/16" TR-98 Carded (53607)
- EAZYPOWER One Way Screw Remover, No.12, No.14, PK2 (88242)
- RIDGID Strap Wrench, 3-1/2 In Dia Cap (2)
- HUSQVARNA FILTER COVER, KIT (590398901)
- MURR ELEKTRONIK ADAPTOR M8 MALE 4 POLE/ M12 FEMALE CONF. 1, 2, 3, 4 (7000-88531-0000000)
- SUPERIOR ELECTRIC 225007-7 Replacement Belt for Makita 1900B Planer Replaces OEM Part # 225007-7 (SE 225007-7)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- BIG HORN 14339 Band Saw Replacement Tire for 16 Inch Wheel - Replaces 419960940002 (14339)
- RIDGID Handwheel, Carriage 1224 (40147)
- DREMEL Cutter Dremel1/8Cone#118 (118)
- TOMAHAWK POWER Hose Handle for TPS25 Backpack Sprayer 3WZ-4.11 3WZ-4.12 (TPS25-HH)
- Murr Elektronik Power Tool Parts