Shop All Replacement Parts
Murr Elektronik
MSVD POWER SOCKET NEMA WITH LED, Mounting rail
Mfr # 676152
Zoro # G200459896
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56 mm
- Width 45 mm
- Height 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 676152
- Zoro # G200459896
- Country of Origin Czechia
- Category Replacement Parts
Dimensions
Length | 56 mm |
Width | 45 mm |
Height | 75 mm |
Description
MSVD POWER SOCKET NEMA WITH LED, Mounting rail
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Round File - Bastard Cut (11067)
- MAKITA XGT 4.0 Ah Battery, 40V max (BL4040)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- MURR ELEKTRONIK ADAPTOR M8 MALE 4 POLE/ M12 FEMALE CONF. 1, 2, 3, 4 (7000-88531-0000000)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- JET Gear (JWBS18-311)
- RIDGID Cap, Chuck 6 Holes (43440)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- RIDGID Ridgid 3 ft. L Toilet Auger (59787)
- RIDGID Carriage, Asm 1224 (49992)
- Murr Elektronik Replacement Parts