Shop All Voice & Data Outlets, Boxes, Faceplates
Murr Elektronik
MSVD POWER SOCKET NEMA (GFCI), Mounting rail
Mfr # 67980
Zoro # G200692064
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 126 mm
- Width 64 mm
- Depth 55 mm
- Mounting Style DIN-rail mountable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 67980
- Zoro # G200692064
- Country of Origin Czechia
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 126 mm |
Width | 64 mm |
Depth | 55 mm |
Details
Mounting Style | DIN-rail mountable |
Description
MSVD POWER SOCKET NEMA (GFCI), Mounting rail
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 1000 (TY23MX)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- LEVITON Receptacle (8450)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 2×RJ45 (4000-68000-1200000)
- MURR ELEKTRONIK MODLINK MSDD DBL FRAME METAL, Black (4000-68122-0000000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, 1×RJ45 + 1xSUB-D9 blind (4000-68000-1210000)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TWPF1GY)
- Murr Elektronik Voice & Data Outlets, Boxes, Faceplates