Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 black 3m
Mfr # 7000-11041-6160300
Zoro # G100457374
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Material PBT; Plastic
- Wire Gauge similar to AWG 18
- Shielded no
- Cable Type 1 (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-11041-6160300
- Zoro # G100457374
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | black |
Material | PBT; Plastic |
Wire Gauge | similar to AWG 18 |
Shielded | no |
Cable Type | 1 (PVC) |
Temp. Range | -25 to +85 °C |
Mounting Style | inserted, tightened |
Jacket Material | PVC |
Standards | CE conform |
Description
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 black 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1/2 In (PWT50)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 20m (7700-44711-S4U2000)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12221-0140500)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- MURR ELEKTRONIK M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm (7000-14581-0000000)
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- Murr Elektronik Voice & Data Connectors