Shop All Wire Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 3m
Mfr # 7000-18121-2180300
Zoro # G800448115
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Max. Voltage 24 V DC ±25%
- Approximate Amperage Rating - Grounding Braid max. 4 A
- Ambient Temp. Range -25 to +85 °C
- Standards CE conform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-18121-2180300
- Zoro # G800448115
- Country of Origin Czechia
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | gray |
Max. Voltage | 24 V DC ±25% |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Ambient Temp. Range | -25 to +85 °C |
Standards | CE conform |
IP Rating | IP67 |
Material | PBT; PVC |
Connection Material | Cu wire, bare |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 3m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/2-R)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- MURR ELEKTRONIK M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM (7000-41361-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- Murr Elektronik Wire Connectors & Disconnects