Shop All Voice & Data Connectors
Murr Elektronik
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Mfr # 7000-18041-2160500
Zoro # G700458894
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color gray
- Shielded no
- Temp. Range -25 to +85 °C
- Standards CE conform
- Wire Gauge similar to AWG 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Murr Elektronik
- MFR # 7000-18041-2160500
- Zoro # G700458894
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | gray |
Shielded | no |
Temp. Range | -25 to +85 °C |
Standards | CE conform |
Wire Gauge | similar to AWG 18 |
Cable Type | 1 (PVC) |
Jacket Material | PVC |
Material | Plastic |
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- MURR ELEKTRONIK MOSA M12 male 0° X coded (IDC), GBit Ethernet (7000-21101-0000000)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- MURR ELEKTRONIK M12 FEMALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 5 POLE max. 0.75mm² 6-8mm PROFIBUS (7000-14021-0000000)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- ALLEN TEL Modular Phone Plug, 4-Position, 4 Contract, Solid Wire, 24 AWG (AT4X4SC-2224)
- Murr Elektronik Voice & Data Connectors